

€23.60/ pieceexcl. VAT
€28.56incl. VAT
35 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | Fill plate |
Material | Stainless steel |
Material quality | SS316 |
Standard valve connection | ISO 5211 |
Mounting flange | F05 |
Height | 2 mm |