

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Execution | Fill plate |
Material | Stainless steel |
Material quality | SS316 |
Standard valve connection | ISO 5211 |
Mounting flange | F07 |
Inner Diameter | 55.2 mm |
Outer Diameter | 90 mm |
Height | 8 mm |