ECON®

ECON® Speed control block Type: 7959 DA-5/2 NAMUR-24 x 32

  • ERIKS:13550424
  • Manufacturer:8716901098856
Image 1
Save to list

€64.35/ pieceexcl. VAT

€77.86incl. VAT

176 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7959
Connection standard air supply
NAMUR
Port thread type
Internal thread (BSPP)
Port Size
1/4" (8) in
Operating pressure
from 1.5 to 8 bar
Spare parts & accessories

€21.76/ pieceexcl. VAT

€26.33incl. VAT

9 In stock - Estimated delivery date 06/11/2026