ECON®

ECON® Speed control block Type: 7958 SA-3/2 NAMUR-24 x 32

  • ERIKS:13550423
  • Manufacturer:8716901098849
Image 1
Save to list

€66.42/ pieceexcl. VAT

€80.37incl. VAT

216 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
7958
Connection standard air supply
NAMUR
Port thread type
Internal thread (BSPP)
Port Size
1/4" (8) in
Operating pressure
from 1.5 to 8 bar
Spare parts & accessories

€21.76/ pieceexcl. VAT

€26.33incl. VAT

9 In stock - Estimated delivery date 06/11/2026