Gearboxes and Other Manual Controls

  • 5
  • 43
  • 3
  • 3
  • 14
  • 24
  • 3
  • 3
  • 14
  • 11
  • 5
  • 13
94 Products showing for Gearboxes and Other Manual Controls
Product Image

ECON® Gearbox Type: 4002 Series: 232-06 Aluminium IP65 Square (90°) according to ISO 17mm Mounting flange: F07

  • Eriks:12973305
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:17 mm
  • Mounting flange:F07

€74.30/ pieceexcl. VAT

€89.90incl. VAT

190 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 550N Cast iron IP65 Square (90°) according to ISO 22mm Mounting flange: F10 F12

  • Eriks:12359244
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:22 mm
  • Mounting flange:F10

€239.90/ pieceexcl. VAT

€290.28incl. VAT

77 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 210N Cast iron IP65 Square (90°) according to ISO 17mm Mounting flange: F05 F07 F10

  • Eriks:12363608
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:17 mm
  • Mounting flange:F05

€164.20/ pieceexcl. VAT

€198.68incl. VAT

146 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4025 Series: AB 210W Cast iron IP68 Square (45°) according to ISO 17mm Mounting flange: F05 F07 F10

  • Eriks:13416979
  • Shape insert:Square (45°) according to ISO
  • Insert dimensions:17 mm
  • Mounting flange:F05

€250.20/ pieceexcl. VAT

€302.74incl. VAT

122 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-05 IP65 Square (90°) according to ISO 11mm Mounting flange: F05

  • Eriks:13416977
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:11 mm
  • Mounting flange:F05

€71.00/ pieceexcl. VAT

€85.91incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 215N Cast iron IP65 Square (90°) according to ISO 22mm Mounting flange: F05 F07 F10

  • Eriks:12248259
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:22 mm
  • Mounting flange:F05

€188.90/ pieceexcl. VAT

€228.57incl. VAT

41 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 550N Cast iron IP65 Square (90°) according to ISO 27mm Mounting flange: F10 F12

  • Eriks:13423871
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:27 mm
  • Mounting flange:F10

€239.90/ pieceexcl. VAT

€290.28incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-06 Aluminium IP65 Square (90°) according to ISO 14mm Mounting flange: F07

  • Eriks:12336981
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:14 mm
  • Mounting flange:F07

€83.60/ pieceexcl. VAT

€101.16incl. VAT

170 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 880N Cast iron IP65 Square (90°) according to ISO 27mm Mounting flange: F16 F12

  • Eriks:12630194
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:27 mm
  • Mounting flange:F16

€342.00/ pieceexcl. VAT

€413.82incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-08 Aluminium IP65 Square (90°) according to ISO 19mm Mounting flange: F10

  • Eriks:13416969
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:19 mm
  • Mounting flange:F10

€119.50/ pieceexcl. VAT

€144.60incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-08 Aluminium IP65 Square (90°) according to ISO 22mm Mounting flange: F10

  • Eriks:12648862
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:22 mm
  • Mounting flange:F10

€112.90/ pieceexcl. VAT

€136.61incl. VAT

104 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 1250N Cast iron IP65 Square (90°) according to ISO 36mm Mounting flange: F14

  • Eriks:13295700
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:36 mm
  • Mounting flange:F14

€628.70/ pieceexcl. VAT

€760.73incl. VAT

17 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-08 IP65 Square (90°) according to ISO 27mm Mounting flange: F10 24° cone

  • Eriks:11480775
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:27 mm
  • Mounting flange:F10

€112.90/ pieceexcl. VAT

€136.61incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€154.10/ pieceexcl. VAT

€186.46incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 150N Cast iron IP65 Square (90°) according to ISO 14mm Mounting flange: F05 F07

  • Eriks:12056737
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:14 mm
  • Mounting flange:F05

€115.30/ pieceexcl. VAT

€139.51incl. VAT

220 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4025 Series: AB 215W Cast iron IP68 Square (45°) according to ISO 22mm Mounting flange: F05 F07 F10

  • Eriks:13504152
  • Shape insert:Square (45°) according to ISO
  • Insert dimensions:22 mm
  • Mounting flange:F05

€304.30/ pieceexcl. VAT

€368.20incl. VAT

133 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-05 Aluminium IP65 Square (90°) according to ISO 14mm Mounting flange: F07

  • Eriks:13262151
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:14 mm
  • Mounting flange:F07

€63.00/ pieceexcl. VAT

€76.23incl. VAT

89 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-13 Aluminium IP65 Square (90°) according to ISO 27mm Mounting flange: F12

  • Eriks:12641703
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:27 mm
  • Mounting flange:F12

€223.20/ pieceexcl. VAT

€270.07incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-05 Aluminium IP65 Square (90°) according to ISO 11mm Mounting flange: F07

  • Eriks:12182497
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:11 mm
  • Mounting flange:F07

€63.00/ pieceexcl. VAT

€76.23incl. VAT

56 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-05 Aluminium IP65 Square (90°) according to ISO 14mm Mounting flange: F05

  • Eriks:13416963
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:14 mm
  • Mounting flange:F05

€63.00/ pieceexcl. VAT

€76.23incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-13 Aluminium IP65 Square (90°) according to ISO 22mm Mounting flange: F12

  • Eriks:13416964
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:22 mm
  • Mounting flange:F12

€599.20/ pieceexcl. VAT

€725.03incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-14 IP65 Square (90°) according to ISO 27mm Mounting flange: F14

  • Eriks:13416970
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:27 mm
  • Mounting flange:F14

€431.50/ pieceexcl. VAT

€522.12incl. VAT

8 In stock - Estimated delivery date 13/11/2026

€204.80/ pieceexcl. VAT

€247.81incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€160.80/ pieceexcl. VAT

€194.57incl. VAT

24 In stock - Estimated delivery date 13/11/2026

€250.50/ pieceexcl. VAT

€303.11incl. VAT

19 In stock - Estimated delivery date 13/11/2026