




€431.50/ pieceexcl. VAT
€522.12incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | 232 |
Type | 4002 |
Surface protection | Polyurethane |
Shape insert | Square (90°) according to ISO |
Insert dimensions | 27 mm |
Top flange standard | ISO 5211 |
Mounting flange | F14 |
Distance of mounting holes | 80x30 |
Position indicator material | PP |
Degree of protection (IP) | IP65 |
Area of application | Inside |