




€204.80/ pieceexcl. VAT
€247.81incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 4023X |
Execution | Mounting set hand operated to switchbox |
Material | Stainless steel |
Suitable for actuator | AB 550N |
Height | 30 mm |