ECON®

ECON® Gearbox Type: 4002 Series: 232-08 Aluminium IP65 Square (90°) according to ISO 22mm Mounting flange: F10

  • ERIKS:12648862
  • Manufacturer:8716901166197
Image 1
Image 2
Image 1
Image 2
Save to list

€112.90/ pieceexcl. VAT

€136.61incl. VAT

104 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Series
232
Type
4002
Housing material
Aluminium
Surface protection
Polyurethane
Shape insert
Square (90°) according to ISO
Insert dimensions
22 mm
Top flange standard
ISO 5211
Mounting flange
F10
Distance of mounting holes
80x30
Max. torque
900 Nm
Position indicator material
PP
Degree of protection (IP)
IP65
Area of application
Inside
Suitable for underwater
No