ECON®

ECON® Gearbox Type: 4023 Series: AB 215N Cast iron IP65 Square (90°) according to ISO 22mm Mounting flange: F05 F07 F10

  • ERIKS:12248259
  • Manufacturer:8716901094933
Image 1
Image 2
Image 1
Image 2
Save to list

€188.90/ pieceexcl. VAT

€228.57incl. VAT

41 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Series
AB
Type
4023
Housing material
Cast iron
Material quality housing
EN-JL1040
Surface protection
Polyurethane
Shape insert
Square (90°) according to ISO
Insert dimensions
22 mm
Top flange standard
ISO 5211
Mounting flange
F05
Mounting flange 2
F07
Mounting flange 3
F10
Distance of mounting holes
80x30
Max. torque
330 Nm
Position indicator material
PP
Material worm shaft
1.4305
Degree of protection (IP)
IP65
Area of application
Inside
Suitable for underwater
No