




€239.90/ pieceexcl. VAT
€290.28incl. VAT
77 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Series | AB |
Type | 4023 |
Housing material | Cast iron |
Material quality housing | EN-JL1040 |
Surface protection | Polyurethane |
Shape insert | Square (90°) according to ISO |
Insert dimensions | 22 mm |
Top flange standard | ISO 5211 |
Mounting flange | F10 |
Mounting flange 2 | F12 |
Distance of mounting holes | 80x30 |
Max. torque | 1000 Nm |
Position indicator material | PP |
Material worm shaft | 1.4305 |
Degree of protection (IP) | IP65 |
Area of application | Inside |
Suitable for underwater | No |