Plastic Filters, Baskets and Screens

  • 19
  • 40
  • 64
  • 19
  • 8
  • 25
  • 12
  • 7
  • 3
123 Products showing for Plastic Filters, Baskets and Screens
Product Image

GF Y-filter Series: 305 PVC-U (transparent)/EPDM PN10 Glued end 20mm

  • Eriks:10059000
  • Manufacturer:192305300
  • External tube diameter of connection:20 mm
  • Pressure rating:PN10
  • With measuring connections:No

€50.31/ pieceexcl. VAT

€60.88incl. VAT

Estimated delivery date - 26/11/2026
Product Image

FIP Y-filter Series: RVIM PP/FPM (FKM) 1.5mm PN4 Plastic welded sleeve 90mm

  • Eriks:10059115
  • Manufacturer:10059115
  • External tube diameter of connection:90 mm
  • Pressure rating:PN4
  • Face to Face length:260 mm

€472.95/ pieceexcl. VAT

€572.27incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

GF Screen PVC 0.8mm 63 mm Suitable for Y-filter: 305

  • Eriks:10058735
  • Manufacturer:161305588
  • Suitable for size:63 mm
  • Suitable for type:305
  • Perforation size:0.8 mm

€17.28/ pieceexcl. VAT

€20.91incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

GF Screen PVC 0.8mm 32 mm Suitable for Y-filter: 305

  • Eriks:10058732
  • Manufacturer:161305438
  • Suitable for size:32 mm
  • Suitable for type:305
  • Perforation size:0.8 mm

€8.91/ pieceexcl. VAT

€10.78incl. VAT

Estimated delivery date - 26/11/2026
Product Image

FIP Screen PVC 1.5mm 32 mm Suitable for Y-filter: RVIV

  • Eriks:10058784
  • Manufacturer:10058784
  • Suitable for size:32 mm
  • Suitable for type:RVIV
  • Perforation size:1.5 mm

€10.08/ pieceexcl. VAT

€12.20incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

GF Screen PVC 0.5mm 20 mm Suitable for Y-filter: 305

  • Eriks:10058723
  • Manufacturer:161305339
  • Suitable for size:20 mm
  • Suitable for type:305
  • Perforation size:0.5 mm

€7.83/ pieceexcl. VAT

€9.47incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

GF Screen PVC 0.5mm 32 mm Suitable for Y-filter: 305

  • Eriks:10058725
  • Manufacturer:161305439
  • Suitable for size:32 mm
  • Suitable for type:305
  • Perforation size:0.5 mm

€10.62/ pieceexcl. VAT

€12.85incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Screen PVC 0.5mm 50 mm Suitable for Y-filter: 305

  • Eriks:10058727
  • Manufacturer:161305539
  • Suitable for size:50 mm
  • Suitable for type:305
  • Perforation size:0.5 mm

€13.41/ pieceexcl. VAT

€16.23incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Screen PVC 0.8mm 50 mm Suitable for Y-filter: 305

  • Eriks:10058734
  • Manufacturer:161305538
  • Suitable for size:50 mm
  • Suitable for type:305
  • Perforation size:0.8 mm

€12.87/ pieceexcl. VAT

€15.57incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Screen PVC 0.5mm 63 mm Suitable for Y-filter: 305

  • Eriks:10058728
  • Manufacturer:161305589
  • Suitable for size:63 mm
  • Suitable for type:305
  • Perforation size:0.5 mm

€19.17/ pieceexcl. VAT

€23.20incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

GF Screen PVC 0.8mm 90 mm Suitable for Y-filter: 305

  • Eriks:10058737
  • Manufacturer:161305688
  • Suitable for size:90 mm
  • Suitable for type:305
  • Perforation size:0.8 mm

€24.21/ pieceexcl. VAT

€29.29incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

GF Screen PVC 1.4mm 20 mm Suitable for Y-filter: 305

  • Eriks:10071441
  • Manufacturer:161305337
  • Suitable for size:20 mm
  • Suitable for type:305
  • Perforation size:1.4 mm

€7.83/ pieceexcl. VAT

€9.47incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Screen PVC 2.2mm 63 mm Suitable for Y-filter: 305

  • Eriks:10058746
  • Manufacturer:161305586
  • Suitable for size:63 mm
  • Suitable for type:305
  • Perforation size:2.2 mm

€17.28/ pieceexcl. VAT

€20.91incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

GF Screen PVC 2.2mm 40 mm Suitable for Y-filter: 305

  • Eriks:10058792
  • Manufacturer:161305486
  • Suitable for size:40 mm
  • Suitable for type:305
  • Perforation size:2.2 mm

€10.62/ pieceexcl. VAT

€12.85incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Y-filter Series: 305 PVC-U (transparent)/EPDM PN10 Glued end 50mm

  • Eriks:10059008
  • Manufacturer:192305500
  • External tube diameter of connection:50 mm
  • Pressure rating:PN10
  • With measuring connections:No

€133.20/ pieceexcl. VAT

€161.17incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FIP Y-filter Series: RVIV PVC-U/EPDM 1.5mm PN10 Glued sleeve 75mm

  • Eriks:10058997
  • Manufacturer:10058997
  • External tube diameter of connection:75 mm
  • Pressure rating:PN10
  • Face to Face length:243 mm

€296.10/ pieceexcl. VAT

€358.28incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

GF Screen PVC 1.4mm 40 mm Suitable for Y-filter: 305

  • Eriks:11063439
  • Manufacturer:161305487
  • Suitable for size:40 mm
  • Suitable for type:305
  • Perforation size:1.4 mm

€10.62/ pieceexcl. VAT

€12.85incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FIP Y-filter Series: RVUIV PVC-U/EPDM 1.5mm PN16 Glued sleeve 63mm

  • Eriks:11109106
  • Manufacturer:11109106
  • External tube diameter of connection:63 mm
  • Pressure rating:PN16
  • Face to Face length:298 mm

€153.45/ pieceexcl. VAT

€185.67incl. VAT

Estimated delivery date - 02/12/2026
Product Image

FIP Y-filter Series: RVUIT PVC-U (transparent)/EPDM 1.5mm PN10 Glued sleeve 50mm

  • Eriks:11109113
  • Manufacturer:11109113
  • External tube diameter of connection:50 mm
  • Pressure rating:PN10
  • Face to Face length:243 mm

€121.50/ pieceexcl. VAT

€147.01incl. VAT

Estimated delivery date - 30/11/2026
Product Image

FIP Y-filter Series: RVUIV PVC-U/EPDM 1.5mm PN16 Glued sleeve 25mm

  • Eriks:11109087
  • Manufacturer:11109087
  • External tube diameter of connection:25 mm
  • Pressure rating:PN16
  • Face to Face length:158 mm

€53.82/ pieceexcl. VAT

€65.12incl. VAT

Estimated delivery date - 02/12/2026
Product Image

GF Y-filter Series: 305 PVC-U (transparent)/FPM (FKM) PN10 Glued end 40mm

  • Eriks:10059007
  • Manufacturer:192305499
  • External tube diameter of connection:40 mm
  • Pressure rating:PN10
  • With measuring connections:No

€106.65/ pieceexcl. VAT

€129.05incl. VAT

Estimated delivery date - 26/11/2026
Product Image

GF Y-filter Series: 305 PVC-U (transparent)/EPDM PN10 Glued end 25mm

  • Eriks:10059002
  • Manufacturer:192305350
  • External tube diameter of connection:25 mm
  • Pressure rating:PN10
  • With measuring connections:No

€59.76/ pieceexcl. VAT

€72.31incl. VAT

Estimated delivery date - 26/11/2026
Product Image

FIP Screen PVC 1mm 16 mm 20 mm Suitable for Y-filter: RVIV

  • Eriks:10058772
  • Suitable for size:16 mm, 20 mm
  • Suitable for type:RVIV
  • Perforation size:1 mm

€8.15/ pieceexcl. VAT

€9.86incl. VAT

Estimated delivery date - 23/12/2026
Product Image

ASAHI Y-filter Series: 36 Type: 3756 PP/EPDM 0.5mm PN10 Plastic welded sleeve 32mm

  • Eriks:13248727
  • Manufacturer:13248727
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10
  • Perforation size:0.5 mm

€591.20/ pieceexcl. VAT

€715.35incl. VAT

Estimated delivery date - 23/12/2026
Product Image

GF Mudbox strainer Series: 305 ABS PN10 Glued end 1.1/4" (32) 32mm

  • Eriks:11279836
  • Manufacturer:169305304
  • Nominal inner diameter:1.1/4" (32)
  • External tube diameter of connection:32 mm
  • Pressure rating:PN10

€107.55/ pieceexcl. VAT

€130.14incl. VAT

Estimated delivery date - 26/11/2026