GF

GF Mudbox strainer Series: 305 ABS PN10 Glued end 1.1/4" (32) 32mm

  • ERIKS:11279836
Image 1
Save to list

€107.55/ pieceexcl. VAT

€130.14incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
305
Housing material
ABS
Nominal inner diameter
1.1/4" (32)
External tube diameter of connection
32 mm
Connection
Glued end
Pressure rating
PN10
Flow direction
Horizontal
Material cover gasket
EPDM