GF

GF Y-filter Series: 305 PVC-U (transparent)/EPDM PN10 Glued end 50mm

  • ERIKS:10059008
Image 1
Save to list

€133.20/ pieceexcl. VAT

€161.17incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
305
Housing material
PVC-U (transparent)
External tube diameter of connection
50 mm
Connection
Glued end
Pressure rating
PN10
With measuring connections
No
With drain plug
No
O-ring material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
Spare parts & accessories
Product Image

GF Screen PVC 0.5mm 50 mm Suitable for Y-filter: 305

  • Eriks:10058727
  • Manufacturer:161305539

€13.41/ pieceexcl. VAT

€16.23incl. VAT

Estimated delivery date - 25/11/2026
Product Image

GF Screen PVC 0.8mm 50 mm Suitable for Y-filter: 305

  • Eriks:10058734
  • Manufacturer:161305538

€12.87/ pieceexcl. VAT

€15.57incl. VAT

Estimated delivery date - 23/11/2026
Product Image

GF Screen PVC 1.4mm 50 mm Suitable for Y-filter: 305

  • Eriks:10058740
  • Manufacturer:161305537

€12.87/ pieceexcl. VAT

€15.57incl. VAT

Estimated delivery date - 25/11/2026
Product Image

GF Screen PVC 2.2mm 50 mm Suitable for Y-filter: 305

  • Eriks:10058745
  • Manufacturer:161305536

€12.87/ pieceexcl. VAT

€15.57incl. VAT

Estimated delivery date - 25/11/2026