GF

GF Y-filter Series: 305 PVC-U (transparent)/EPDM PN10 Glued end 20mm

  • ERIKS:10059000
Image 1
Save to list

€50.31/ pieceexcl. VAT

€60.88incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
305
Housing material
PVC-U (transparent)
External tube diameter of connection
20 mm
Connection
Glued end
Pressure rating
PN10
With measuring connections
No
With drain plug
No
O-ring material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
Spare parts & accessories
Product Image

GF Screen PVC 0.5mm 20 mm Suitable for Y-filter: 305

  • Eriks:10058723
  • Manufacturer:161305339

€7.83/ pieceexcl. VAT

€9.47incl. VAT

2 In stock - Estimated delivery date 16/11/2026
Product Image

GF Screen PVC 0.8mm 20 mm Suitable for Y-filter: 305

  • Eriks:10058730
  • Manufacturer:161305338

€7.83/ pieceexcl. VAT

€9.47incl. VAT

Estimated delivery date - 01/12/2026
Product Image

GF Screen PVC 1.4mm 20 mm Suitable for Y-filter: 305

  • Eriks:10071441
  • Manufacturer:161305337

€7.83/ pieceexcl. VAT

€9.47incl. VAT

Estimated delivery date - 01/12/2026
Product Image

GF Screen PVC 2.2mm 20 mm Suitable for Y-filter: 305

  • Eriks:10071442
  • Manufacturer:161305336

€7.83/ pieceexcl. VAT

€9.47incl. VAT

Estimated delivery date - 01/12/2026