

€296.10/ pieceexcl. VAT
€358.28incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FIP |
Series | RVIV |
Housing material | PVC-U |
External tube diameter of connection | 75 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |
Face to Face length | 243 mm |
Perforation size | 1.5 mm |
With measuring connections | No |
With drain plug | No |
O-ring material | EPDM |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 60 °C |