GF

GF Y-filter Series: 305 PVC-U (transparent)/EPDM PN10 Glued end 25mm

  • ERIKS:10059002
Image 1
Save to list

€59.76/ pieceexcl. VAT

€72.31incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
305
Housing material
PVC-U (transparent)
External tube diameter of connection
25 mm
Connection
Glued end
Pressure rating
PN10
With measuring connections
No
With drain plug
No
O-ring material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C
Spare parts & accessories
Product Image

GF Screen PVC 0.5mm 25 mm Suitable for Y-filter: 305

  • Eriks:10058724
  • Manufacturer:161305389

€8.91/ pieceexcl. VAT

€10.78incl. VAT

Estimated delivery date - 23/11/2026
Product Image

GF Screen PVC 0.8mm 25 mm Suitable for Y-filter: 305

  • Eriks:10058731
  • Manufacturer:161305388

€7.83/ pieceexcl. VAT

€9.47incl. VAT

Estimated delivery date - 23/11/2026
Product Image

GF Screen PVC 1.4mm 25 mm Suitable for Y-filter: 305

  • Eriks:10058738
  • Manufacturer:161305387

€7.83/ pieceexcl. VAT

€9.47incl. VAT

Estimated delivery date - 23/11/2026
Product Image

GF Screen PVC 2.2mm 25 mm Suitable for Y-filter: 305

  • Eriks:10058743
  • Manufacturer:161305386

€7.83/ pieceexcl. VAT

€9.47incl. VAT

Estimated delivery date - 23/11/2026