Other Valves Parts and Accessories

  • 1
  • 26
  • 2
  • 7
  • 2
  • 1
  • 1
  • 1
  • 2
  • 5
  • 5
  • 9
  • 5
47 Products showing for Other Valves Parts and Accessories
Product Image

BRADY Brady Gate Valve Lockouts, Red, 63.50 - 127.00 mm

  • Eriks:23589027
  • Manufacturer:065561
  • Model:Gate valve lock-out 2.5-5mm
  • Colour:Red
  • Width:184.8 mm

€28.08/ pieceexcl. VAT

€33.98incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Brady Gate Valve Lockouts, Red, 25.40 - 63.50 mm

  • Eriks:23589026
  • Manufacturer:065560
  • Model:Gate valve lock-out 1-2.5mm
  • Colour:Red
  • Width:120.1 mm

€18.59/ pieceexcl. VAT

€22.49incl. VAT

38 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Pneumatic Quick-Disconnect Lockout

  • Eriks:12369719
  • Manufacturer:065645
  • Colour:Red
  • Width:21 mm
  • Material:Glass-filled nylon

€95.57/ pieceexcl. VAT

€115.64incl. VAT

Estimated delivery date - 01/12/2026
Product Image

BRADY Brady Gate Valve Lockouts, Red, 127.00 - 165.10 mm

  • Eriks:23589028
  • Manufacturer:065562
  • Model:Gate valve lock-out 5-6.5mm
  • Colour:Red
  • Width:224.1 mm

€39.92/ pieceexcl. VAT

€48.30incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Pull Handle Butterfly Valve Lockout, 50.80 mm

  • Eriks:14081429
  • Manufacturer:170220
  • Colour:Red
  • Height:217.5 mm
  • Width:53.8 mm

€35.25/ pieceexcl. VAT

€42.65incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

Operating key for valve Type: 61 Steel 1100mmx420mm

  • Eriks:10050015
  • Square dimensions:27 - 32 mm
  • Length:1100 mm
  • Width:420 mm

€135.58/ pieceexcl. VAT

€164.05incl. VAT

Estimated delivery date - 09/12/2026

€728.45/ pieceexcl. VAT

€881.42incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

Handwheel spanner Type: 110 Steel Number 10 17 x 25 mm

  • Eriks:10050008
  • Key size:Number 10
  • Wrench width:17 x 25 mm

€164.05/ pieceexcl. VAT

€198.50incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

Operating key for valve Type: 61 Steel 1100mmx620mm

  • Eriks:12703413
  • Square dimensions:27 - 32 mm
  • Length:1100 mm
  • Width:620 mm

€170.43/ pieceexcl. VAT

€206.22incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€85.85/ pieceexcl. VAT

€103.88incl. VAT

19 In stock - Estimated delivery date 13/11/2026

€134.30/ pieceexcl. VAT

€162.50incl. VAT

48 In stock - Estimated delivery date 13/11/2026
Product Image

Handwheel spanner Type: 110 Steel Number 0 13 x 17 mm

  • Eriks:10050004
  • Key size:Number 0
  • Wrench width:13 x 17 mm

€131.75/ pieceexcl. VAT

€159.42incl. VAT

36 In stock - Estimated delivery date 13/11/2026
Product Image

Handwheel spanner Type: 110 Steel Number 1 25 mm

  • Eriks:10050005
  • Key size:Number 1
  • Wrench width:25 mm

€222.70/ pieceexcl. VAT

€269.47incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€23.67/ pieceexcl. VAT

€28.64incl. VAT

12 In stock - Estimated delivery date 13/11/2026

€280.08/ pieceexcl. VAT

€338.90incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

BRADY Brady Gate Valve Lockouts, Red, 165.00 - 254.00 mm

  • Eriks:23590776
  • Manufacturer:065563
  • Model:Gate valve lock-out 6.5-10mm
  • Colour:Red
  • Width:318.3 mm

€47.51/ pieceexcl. VAT

€57.49incl. VAT

Estimated delivery date - 26/11/2026
Product Image

BRADY Brady Gate Valve Lockouts, Red, 254.00 - 330.20 mm

  • Eriks:23590777
  • Manufacturer:065564
  • Model:Gate valve lock-out 10-13mm
  • Colour:Red
  • Width:405.1 mm

€117.88/ pieceexcl. VAT

€142.63incl. VAT

Estimated delivery date - 20/11/2026
Product Image

BRADY Brady Gate Valve Lockouts, Green, 25.40 - 63.50 mm

  • Eriks:23589032
  • Manufacturer:065595
  • Colour:Green
  • Height:80 mm
  • Width:120.1 mm

€18.59/ pieceexcl. VAT

€22.49incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BRADY Brady Gate Valve Lockouts, Green, 165.00 - 254.00 mm

  • Eriks:23589033
  • Manufacturer:065598
  • Colour:Green
  • Height:276.2 mm
  • Width:318.3 mm

€47.51/ pieceexcl. VAT

€57.49incl. VAT

Estimated delivery date - 01/12/2026
Product Image

BRADY Brady Gate Valve Lockouts, Green, 63.50 - 127.00 mm

  • Eriks:14287119
  • Manufacturer:065596
  • Colour:Green
  • Width:184.8 mm
  • Material:Polypropylene

€28.08/ pieceexcl. VAT

€33.98incl. VAT

Estimated delivery date - 20/11/2026
Product Image

BRADY Brady Gate Valve Lockouts, Green, 127.00 - 165.10 mm

  • Eriks:12113667
  • Manufacturer:065597
  • Colour:Green
  • Width:224.1 mm
  • Material:Polypropylene

€39.92/ pieceexcl. VAT

€48.30incl. VAT

Estimated delivery date - 01/12/2026
Product Image

BRADY Brady Gate Valve Lockouts, Green, 254.00 - 330.20 mm

  • Eriks:23589034
  • Manufacturer:065599
  • Colour:Green
  • Height:363.5 mm
  • Width:405.1 mm

€117.88/ pieceexcl. VAT

€142.63incl. VAT

Estimated delivery date - 01/12/2026
Product Image

BRADY Brady Gate Valve Lockouts, Blue, 127.00 - 165.10 mm

  • Eriks:14677866
  • Manufacturer:065587
  • Colour:Blue
  • Width:224.1 mm
  • Material:Polypropylene

€39.92/ packageexcl. VAT

€48.30incl. VAT

Estimated delivery date - 20/11/2026
Product Image

BRADY Brady Gate Valve Lockouts, Blue, 25.40 - 63.50 mm

  • Eriks:14677864
  • Manufacturer:065585
  • Colour:Blue
  • Width:120.1 mm
  • Material:Polypropylene

€18.59/ packageexcl. VAT

€22.49incl. VAT

Estimated delivery date - 20/11/2026
Product Image

BRADY Brady Gate Valve Lockouts, Blue, 63.50 - 127.00 mm

  • Eriks:14677865
  • Manufacturer:065586
  • Colour:Blue
  • Width:184.8 mm
  • Material:Polypropylene

€28.08/ packageexcl. VAT

€33.98incl. VAT

Estimated delivery date - 20/11/2026