BRADY

BRADY Pneumatic Quick-Disconnect Lockout

  • ERIKS:12369719
  • Manufacturer:754473656454
Image 1
Isolates pneumatic energy without the expense and inconvenience of installing in-line lockout valves. Device is fitted to the male fitting, isolating equipment from all compressed air sources.
Save to list

€95.57/ pieceexcl. VAT

€115.64incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Width
21 mm
Material
Glass-filled nylon
Diameter
69.85
Max. number of padlocks
1