BRADY

BRADY Pull Handle Butterfly Valve Lockout, 50.80 mm

  • ERIKS:14081429
  • Manufacturer:754473644925
Image 1
Image 2
Image 1
Image 2
Stop using ill-fitting, incorrect or unwieldy two-piece devices to lock out your pull handle valves. Get a safer solution that fits better and stays in place – the Pull-handle Butterfly Valve Lockout.
Save to list

€35.25/ pieceexcl. VAT

€42.65incl. VAT

5 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
217.5 mm
Width
53.8 mm
Depth
97.10
Max. number of padlocks
4