BRADY

BRADY Brady Gate Valve Lockouts, Blue, 63.50 - 127.00 mm

  • ERIKS:14677865
  • Manufacturer:754473655860
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Our gate valve lockouts have an unique knockout centre accommodates OS & Y or rising stem valves. Lockouts accept locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.
Save to list

€28.08/ packageexcl. VAT

€33.98incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Blue
Width
184.8 mm
Material
Polypropylene
Dimensions
184,80 (W) x 141,70 (H) x 132,08 (Dia) x 50,80 (D)
Hole diameter
44.45
Max. number of padlocks
1