BRADY

BRADY Brady Gate Valve Lockouts, Green, 127.00 - 165.10 mm

  • ERIKS:12113667
  • Manufacturer:754473655976
Image 1
Image 2
Image 1
Image 2
Our gate valve lockouts have an unique knockout centre accommodates OS & Y or rising stem valves. Lockouts accept locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.
Save to list

€39.92/ pieceexcl. VAT

€48.30incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Green
Width
224.1 mm
Material
Polypropylene
Dimensions
224,10 (W) x 181,00 (H) x 171,45 (Dia) x 60,40 (D)
Hole diameter
63.50
Max. number of padlocks
1