






€18.59/ pieceexcl. VAT
€22.49incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Green |
Height | 80 mm |
Width | 120.1 mm |
Material | Polypropylene |
Dimensions | 120,10 (W) x 80,00 (H) x 70,61 (Dia) x 35,90 (D) |
Hole diameter | 19 mm |
Max. number of padlocks | 1 |