• 76
  • 49
  • 26
  • 53
  • 2
  • 75
  • 12
  • 35
  • 93
  • 10
  • 7
  • 8
  • 11
  • 12
251 Products showing for Other Valves

€163.00/ pieceexcl. VAT

€197.23incl. VAT

945 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Needle valve Type: 226 Stainless steel/PTFE Straight T-bar Valve bore: 8mm PN400 Internal thread (BSPP) 3/4" (20)

  • Eriks:11810634
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN400
  • Face to Face length:80 mm

€304.00/ pieceexcl. VAT

€367.84incl. VAT

164 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Needle valve Type: 226 Stainless steel/PTFE Straight T-bar Valve bore: 6mm PN400 Internal thread (BSPP) 1/2" (15)

  • Eriks:11810632
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN400
  • Face to Face length:60 mm

€171.50/ pieceexcl. VAT

€207.52incl. VAT

1078 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Needle valve Type: 718 Brass/PTFE Straight Hand wheel Valve bore: 4mm PN100 Internal thread (BSPP) 1/4" (8)

  • Eriks:11811610
  • Nominal inner diameter:1/4" (8)
  • Pressure rating:PN100
  • Face to Face length:46 mm

€60.70/ pieceexcl. VAT

€73.45incl. VAT

526 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Needle valve Type: 718 Brass/PTFE Straight Hand wheel Valve bore: 8mm PN100 Internal thread (BSPP) 3/4" (20)

  • Eriks:11811607
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN100
  • Face to Face length:64 mm

€118.50/ pieceexcl. VAT

€143.39incl. VAT

143 In stock - Estimated delivery date 13/11/2026

€178.50/ pieceexcl. VAT

€215.99incl. VAT

245 In stock - Estimated delivery date 13/11/2026

€755.20/ pieceexcl. VAT

€913.79incl. VAT

120 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Needle valve Type: 226 Stainless steel/PTFE Straight T-bar Valve bore: 4mm PN400 Internal thread (BSPP) 3/8" (10)

  • Eriks:11810635
  • Nominal inner diameter:3/8" (10)
  • Pressure rating:PN400
  • Face to Face length:55 mm

€163.00/ pieceexcl. VAT

€197.23incl. VAT

302 In stock - Estimated delivery date 13/11/2026

€195.00/ pieceexcl. VAT

€235.95incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€461.50/ pieceexcl. VAT

€558.42incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€774.80/ pieceexcl. VAT

€937.51incl. VAT

40 In stock - Estimated delivery date 13/11/2026

€172.50/ pieceexcl. VAT

€208.73incl. VAT

165 In stock - Estimated delivery date 13/11/2026

€649.20/ pieceexcl. VAT

€785.53incl. VAT

419 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Needle valve Type: 718 Brass/PTFE Straight Hand wheel Valve bore: 6mm PN100 Internal thread (BSPP) 1/2" (15)

  • Eriks:11811608
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN100
  • Face to Face length:55 mm

€71.60/ pieceexcl. VAT

€86.64incl. VAT

171 In stock - Estimated delivery date 13/11/2026

€1,816.00/ pieceexcl. VAT

€2,197.36incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€1,239.20/ pieceexcl. VAT

€1,499.43incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Needle valve Type: 1226 Stainless steel/PTFE Straight T-bar Valve bore: 6mm PN400 Internal thread (NPT) 1/2" (15)

  • Eriks:11812063
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN400
  • Face to Face length:60 mm

€181.50/ pieceexcl. VAT

€219.62incl. VAT

360 In stock - Estimated delivery date 13/11/2026

€198.00/ pieceexcl. VAT

€239.58incl. VAT

7 In stock - Estimated delivery date 13/11/2026

€240.50/ pieceexcl. VAT

€291.01incl. VAT

136 In stock - Estimated delivery date 13/11/2026

€294.50/ pieceexcl. VAT

€356.35incl. VAT

58 In stock - Estimated delivery date 13/11/2026

€194.00/ pieceexcl. VAT

€234.74incl. VAT

358 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Needle valve Type: 718 Brass/PTFE Straight Hand wheel Valve bore: 6mm PN100 Internal thread (NPT) 1/2" (15)

  • Eriks:12035735
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN100
  • Face to Face length:55 mm

€71.60/ pieceexcl. VAT

€86.64incl. VAT

53 In stock - Estimated delivery date 13/11/2026

€680.00/ pieceexcl. VAT

€822.80incl. VAT

137 In stock - Estimated delivery date 13/11/2026

€178.50/ pieceexcl. VAT

€215.99incl. VAT

56 In stock - Estimated delivery date 13/11/2026