



| Product | Nominal inner diameter | Pressure rating | Face to Face length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Needle valve Type: 230 Stainless steel/PTFE Straight T-bar Valve bore: 3mm PN400 Internal thread (BSPP)/External thread (BSPP) 1/4" (8) | 1/4" (8) | PN400 | 50 | €172.50/piece | |
| Needle valve Type: 230 Stainless steel/PTFE Straight T-bar Valve bore: 6mm PN400 Internal thread (BSPP)/External thread (BSPP) 1/2" (15) | 1/2" (15) | PN400 | 60 | €178.50/piece | |
| Needle valve Type: 230 Stainless steel/PTFE Straight T-bar Valve bore: 4mm PN400 Internal thread (BSPP)/External thread (BSPP) 3/8" (10) | 3/8" (10) | PN400 | 55 | €178.50/piece |