




€118.50/ pieceexcl. VAT
€143.39incl. VAT
143 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 718 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Brass |
Material quality | CW614N |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Pressure rating | PN100 |
Face to Face norm | Manufacturer standard |
Face to Face length | 64 mm |
Operation | Hand wheel |
Valve bore | 8 mm |
Kv value | 1.26 m³/h |
Spindle material | CW614N |
Primary spindle seal material | PTFE |
Actuator material | Plastic |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure difference at 20 °C | 100 bar |
DN | 3/4" |
d | 8 mm |
L | 64 mm |
H | 107 mm |
M | 65 mm |
Weight | 0.55 kg |