ECON®

ECON® Needle valve Type: 223 Stainless steel/PTFE Straight T-bar Venting screw Valve bore: 6mm PN400 Internal thread (BSPP)/External thread (BSPP) 1/2" (15)

  • ERIKS:11810630
  • Manufacturer:8716901123480
Image 1
Image 2
Image 1
Image 2
Save to list

€240.50/ pieceexcl. VAT

€291.01incl. VAT

136 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
223
Norm
EN (DIN)
Construction type
Straight
Housing material
Stainless steel
Material quality
1.4401
Nominal inner diameter
1/2" (15)
Connection
Internal thread (BSPP)
Connection 2
External thread (BSPP)
Pressure rating
PN400
Face to Face norm
Manufacturer standard
Face to Face length
60 mm
Operation
T-bar
Valve bore
6 mm
Kv value
0.7 m³/h
Rotating needle
Yes
Venting screw
Yes
Spindle material
1.4401
Primary spindle seal material
PTFE
Actuator material
1.4305
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
180 °C
Maximum pressure difference at 20 °C
400 bar
DN
1/2"
d
6 mm
L
60 mm
H
80 mm
M
50 mm
Weight
0.3 kg