




€71.60/ pieceexcl. VAT
€86.64incl. VAT
53 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 718 |
Norm | ASME |
Construction type | Straight |
Housing material | Brass |
Material quality | CW614N |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (NPT) |
Pressure rating | PN100 |
Face to Face norm | Manufacturer standard |
Face to Face length | 55 mm |
Operation | Hand wheel |
Valve bore | 6 mm |
Kv value | 0.7 m³/h |
Spindle material | CW614N |
Primary spindle seal material | PTFE |
Actuator material | Plastic |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure difference at 20 °C | 100 bar |
DN | 1/2" |
d | 6 mm |
L | 55 mm |
H | 102 mm |
M | 65 mm |
Weight | 0.36 kg |