ECON®

ECON® Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 1.1/4" (32)

  • ERIKS:11813279
  • Manufacturer:8716901060730
Image 1
Image 2
Image 1
Image 2
Econ® control valve, bronze, with stainless steel interior and female thread.

Field of application
  • Suitable as a control valve.
  • Water, oil, air, steam and gas.
Features
  • The bonnet can be secured.
Save to list

€373.10/ pieceexcl. VAT

€451.45incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
3040
Norm
EN (DIN)
Construction type
Straight
Housing material
Bronze
Material quality
G-CuSn5ZnPb (Rg5)
Nominal inner diameter
1.1/4" (32)
Connection
Internal thread (BSPP)
Pressure rating
PN32
Face to Face norm
Manufacturer standard
Face to Face length
112 mm
Operation
Hand wheel, rising with rising stem
Type of disc
Control disc
Type of bonnet
Screwed
Stem seal type
Gland seal
Sealing
Stainless steel
Material disc
Stainless steel
Spindle material
CuZn41Pb2
Primary spindle seal material
Fiber Gasket
Material bonnet
G-CuSn5ZnPb (Rg5)
Bonnet gasket material
Fiber Gasket
Actuator material
Aluminium
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
200 °C
Maximum pressure difference at 20 °C
32 bar
DN
1.1/4" (32)
H
165 mm
L
112 mm
M
90 mm
Weight
2.1 kg