




€228.55/ pieceexcl. VAT
€276.55incl. VAT
26 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 695 |
Norm | EN (DIN) |
Construction type | Straight |
Housing material | Bronze |
Material quality | G-CuSn5ZnPb (Rg5) |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 70 mm |
Operation | Lever |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
Stem seal type | Gland seal |
Sealing | PTFE |
Material disc | MS 58 |
Spindle material | MS 58 |
Primary spindle seal material | PTFE |
Material bonnet | MS 58 |
Bonnet gasket material | PTFE |
Actuator material | Brass |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 180 °C |
Maximum pressure difference at 20 °C | 6 bar |
DN | 3/4" (20) |
H | 96 mm |
L | 70 mm |
M | 130 mm |
Weight | 0.85 kg |