Spare Parts/ Manual Operators Controls For Butterfly Valves

  • 37
  • 179
  • 21
  • 97
  • 15
  • 125
  • 97
  • 14
  • 21
  • 9
  • 14
  • 10
353 Products showing for Spare Parts/ Manual Operators Controls For Butterfly Valves
Product Image

ECON® Gearbox Type: 4002 Series: 232-06 Aluminium IP65 Square (90°) according to ISO 17mm Mounting flange: F07

  • Eriks:12973305
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:17 mm
  • Mounting flange:F07

€74.30/ pieceexcl. VAT

€89.90incl. VAT

190 In stock - Estimated delivery date 13/11/2026

€49.56/ pieceexcl. VAT

€59.97incl. VAT

143 In stock - Estimated delivery date 13/11/2026

€34.72/ pieceexcl. VAT

€42.01incl. VAT

696 In stock - Available while stock lasts - Estimated delivery date 13/11/2026

€22.70/ pieceexcl. VAT

€27.47incl. VAT

472 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 550N Cast iron IP65 Square (90°) according to ISO 22mm Mounting flange: F10 F12

  • Eriks:12359244
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:22 mm
  • Mounting flange:F10

€239.90/ pieceexcl. VAT

€290.28incl. VAT

77 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 210N Cast iron IP65 Square (90°) according to ISO 17mm Mounting flange: F05 F07 F10

  • Eriks:12363608
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:17 mm
  • Mounting flange:F05

€164.20/ pieceexcl. VAT

€198.68incl. VAT

146 In stock - Estimated delivery date 13/11/2026

€19.04/ pieceexcl. VAT

€23.04incl. VAT

129 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4025 Series: AB 210W Cast iron IP68 Square (45°) according to ISO 17mm Mounting flange: F05 F07 F10

  • Eriks:13416979
  • Shape insert:Square (45°) according to ISO
  • Insert dimensions:17 mm
  • Mounting flange:F05

€250.20/ pieceexcl. VAT

€302.74incl. VAT

122 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-05 IP65 Square (90°) according to ISO 11mm Mounting flange: F05

  • Eriks:13416977
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:11 mm
  • Mounting flange:F05

€71.00/ pieceexcl. VAT

€85.91incl. VAT

13 In stock - Estimated delivery date 13/11/2026

€64.16/ pieceexcl. VAT

€77.63incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 215N Cast iron IP65 Square (90°) according to ISO 22mm Mounting flange: F05 F07 F10

  • Eriks:12248259
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:22 mm
  • Mounting flange:F05

€188.90/ pieceexcl. VAT

€228.57incl. VAT

41 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 550N Cast iron IP65 Square (90°) according to ISO 27mm Mounting flange: F10 F12

  • Eriks:13423871
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:27 mm
  • Mounting flange:F10

€239.90/ pieceexcl. VAT

€290.28incl. VAT

7 In stock - Estimated delivery date 13/11/2026

€50.16/ pieceexcl. VAT

€60.69incl. VAT

39 In stock - Estimated delivery date 13/11/2026

€71.60/ pieceexcl. VAT

€86.64incl. VAT

306 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-06 Aluminium IP65 Square (90°) according to ISO 14mm Mounting flange: F07

  • Eriks:12336981
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:14 mm
  • Mounting flange:F07

€83.60/ pieceexcl. VAT

€101.16incl. VAT

170 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 880N Cast iron IP65 Square (90°) according to ISO 27mm Mounting flange: F16 F12

  • Eriks:12630194
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:27 mm
  • Mounting flange:F16

€342.00/ pieceexcl. VAT

€413.82incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-08 Aluminium IP65 Square (90°) according to ISO 19mm Mounting flange: F10

  • Eriks:13416969
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:19 mm
  • Mounting flange:F10

€119.50/ pieceexcl. VAT

€144.60incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-08 Aluminium IP65 Square (90°) according to ISO 22mm Mounting flange: F10

  • Eriks:12648862
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:22 mm
  • Mounting flange:F10

€112.90/ pieceexcl. VAT

€136.61incl. VAT

104 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Liner EPDM Suitable for type/series: 63-64 DN100

  • Eriks:13493053
  • Compatible with DN:DN100
  • Material liner:EPDM

€33.41/ pieceexcl. VAT

€40.43incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4023 Series: AB 1250N Cast iron IP65 Square (90°) according to ISO 36mm Mounting flange: F14

  • Eriks:13295700
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:36 mm
  • Mounting flange:F14

€628.70/ pieceexcl. VAT

€760.73incl. VAT

17 In stock - Estimated delivery date 13/11/2026

€40.80/ pieceexcl. VAT

€49.37incl. VAT

149 In stock - Estimated delivery date 13/11/2026

€134.54/ pieceexcl. VAT

€162.79incl. VAT

80 In stock - Estimated delivery date 13/11/2026