

€49.56/ pieceexcl. VAT
€59.97incl. VAT
143 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 4001A |
Execution | Handle |
Suitable for type/series | 46-57-60-61 |
Compatible with DN | DN50 - DN100 |
Actuator material | Ductile cast iron |