

€40.80/ pieceexcl. VAT
€49.37incl. VAT
153 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 4001B |
Execution | Tilting handle |
Suitable for type/series | 46-57-58-60 |
Compatible with DN | DN50 - DN125 |
Actuator material | Ductile cast iron |
Suitable from year of construction | 2023 |