Welding and Soldering Fume Extraction

  • 1
  • 36
  • 36
  • 36
  • 29
  • 26
  • 36
  • 3
  • 1
  • 1
  • 2
  • 2
513 Products showing for Welding and Soldering Fume Extraction
Product Image

NEDERMAN Fan N29-three phase 2.2 kW exclusive fan support

  • Eriks:23338044
  • Manufacturer:14510829
  • Power:2200 W
  • Supply voltage:400 V
  • Volume flow:3000 m³/h

€2,925.00/ pieceexcl. VAT

€3,539.25incl. VAT

Estimated delivery date - 26/11/2026
Product Image

NEDERMAN Original arm length 4m horizontal version

  • Eriks:23337750
  • Manufacturer:10554535
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:4 m

€1,186.00/ pieceexcl. VAT

€1,435.06incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€3,156.00/ pieceexcl. VAT

€3,818.76incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

NEDERMAN Standard suction arm length 3m

  • Eriks:23337693
  • Manufacturer:10500338
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:3 m

€700.00/ pieceexcl. VAT

€847.00incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Hose EF-1 SIL, roll=4m, I.D. 60

  • Eriks:10014757
  • Internal diameter:60 mm
  • Maximum operating pressure:1.1 bar
  • Vacuum-resistance at 20 °C:39 %

€13.98/ meterexcl. VAT

€16.92incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 13/11/2026
Product Image

Hose EF-1 SIL, roll=4m, I.D. 127

  • Eriks:10015615
  • Internal diameter:127 mm
  • Maximum operating pressure:0.8 bar
  • Vacuum-resistance at 20 °C:17 %

€26.85/ meterexcl. VAT

€32.49incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

Hose EF-2 SIL, roll=4m, I.D. 51

  • Eriks:10015647
  • Internal diameter:51 mm
  • Maximum operating pressure:2.6 bar
  • Vacuum-resistance at 20 °C:51 %

€18.14/ meterexcl. VAT

€21.95incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

Hose EF-1 SIL, roll=4m, I.D. 102

  • Eriks:10014760
  • Internal diameter:102 mm
  • Maximum operating pressure:0.9 bar
  • Vacuum-resistance at 20 °C:26 %

€22.23/ meterexcl. VAT

€26.90incl. VAT

Sold per: 4Min. order: 4

8 In stock - Estimated delivery date 13/11/2026
Product Image

Hose EF-1 SIL, roll=4m, I.D. 152

  • Eriks:10014761
  • Internal diameter:152 mm
  • Maximum operating pressure:0.7 bar
  • Vacuum-resistance at 20 °C:14 %

€32.11/ meterexcl. VAT

€38.85incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 13/11/2026
Product Image

Hose EF-1 NEO, roll=4m, I.D. 63

  • Eriks:10015590
  • Internal diameter:63 mm
  • Maximum operating pressure:1.1 bar
  • Vacuum-resistance at 20 °C:38 %

€11.96/ meterexcl. VAT

€14.47incl. VAT

Sold per: 4Min. order: 4

24 In stock - Estimated delivery date 13/11/2026
Product Image

Hose CP ARAMID 461, various roll length, I.D. 80

  • Eriks:11193409
  • Internal diameter:80 mm
  • Maximum operating pressure:0.42 bar
  • Minimum burst pressure:1.26 bar

€97.20/ meterexcl. VAT

€117.61incl. VAT

Estimated delivery date - 17/12/2026
Product Image

Hose EF-2 SIL, roll=4m, I.D. 63

  • Eriks:10015648
  • Internal diameter:63 mm
  • Maximum operating pressure:2.4 bar
  • Vacuum-resistance at 20 °C:47 %

€21.84/ meterexcl. VAT

€26.43incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

Hose EF-2 SIL, roll=4m, I.D. 38

  • Eriks:10015646
  • Internal diameter:38 mm
  • Maximum operating pressure:2.6 bar
  • Vacuum-resistance at 20 °C:59 %

€17.23/ meterexcl. VAT

€20.85incl. VAT

Sold per: 4Min. order: 4

32 In stock - Estimated delivery date 13/11/2026
Product Image

Hose EF-1 SIL, roll=4m, I.D. 90

  • Eriks:10015613
  • Internal diameter:90 mm
  • Maximum operating pressure:1 bar
  • Vacuum-resistance at 20 °C:29 %

€20.28/ meterexcl. VAT

€24.54incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 13/11/2026
Product Image

Hose EF-1 SIL, roll=4m, I.D. 83

  • Eriks:10015612
  • Internal diameter:83 mm
  • Maximum operating pressure:1 bar
  • Vacuum-resistance at 20 °C:30 %

€19.24/ meterexcl. VAT

€23.28incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

Hose EF-2 SIL, roll=4m, I.D. 178

  • Eriks:10015657
  • Internal diameter:178 mm
  • Maximum operating pressure:1 bar
  • Vacuum-resistance at 20 °C:12 %

€53.50/ meterexcl. VAT

€64.74incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

Hose EF-1 SIL, roll=4m, I.D. 32

  • Eriks:10015608
  • Internal diameter:32 mm
  • Maximum operating pressure:1.4 bar
  • Vacuum-resistance at 20 °C:49 %

€10.73/ meterexcl. VAT

€12.98incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

Hose EF-2 NEO, roll=4m, I.D. 180

  • Eriks:10015640
  • Internal diameter:180 mm
  • Maximum operating pressure:1 bar
  • Vacuum-resistance at 20 °C:12 %

€37.77/ meterexcl. VAT

€45.70incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

Hose EF-2 NEO, roll=4m, I.D. 140

  • Eriks:10015638
  • Internal diameter:140 mm
  • Maximum operating pressure:1.3 bar
  • Vacuum-resistance at 20 °C:19 %

€31.46/ meterexcl. VAT

€38.07incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

Hose EF-2 NEO, roll=4m, I.D. 127

  • Eriks:10015636
  • Internal diameter:127 mm
  • Maximum operating pressure:1.4 bar
  • Vacuum-resistance at 20 °C:25 %

€28.67/ meterexcl. VAT

€34.69incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

Hose EF-2 NEO, roll=4m, I.D. 63

  • Eriks:10015627
  • Internal diameter:63 mm
  • Maximum operating pressure:2.4 bar
  • Vacuum-resistance at 20 °C:47 %

€16.58/ meterexcl. VAT

€20.06incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

Hose EF-1 NEO, roll=4m, I.D. 102

  • Eriks:10015596
  • Internal diameter:102 mm
  • Maximum operating pressure:0.9 bar
  • Vacuum-resistance at 20 °C:26 %

€15.54/ meterexcl. VAT

€18.80incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

Hose EF-1 NEO, roll=4m, I.D. 51

  • Eriks:10015588
  • Internal diameter:51 mm
  • Maximum operating pressure:1.2 bar
  • Vacuum-resistance at 20 °C:42 %

€10.27/ meterexcl. VAT

€12.43incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

Hose EF-1 NEO, roll=4m, I.D. 83

  • Eriks:10015593
  • Internal diameter:83 mm
  • Maximum operating pressure:1 bar
  • Vacuum-resistance at 20 °C:30 %

€13.98/ meterexcl. VAT

€16.92incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

Hose EF-1 NEO, roll=4m, I.D. 57

  • Eriks:10015589
  • Internal diameter:57 mm
  • Maximum operating pressure:1.1 bar
  • Vacuum-resistance at 20 °C:40 %

€11.70/ meterexcl. VAT

€14.16incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026