Hose EF-2 SIL, roll=4m, I.D. 38

  • ERIKS:10015646
Image 1
Save to list

€17.23/ meterexcl. VAT

€20.85incl. VAT

Sold per: 4Min. order: 4

32 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-2 SIL
Internal diameter
38 mm
Maximum operating pressure
2.6 bar
Vacuum-resistance at 20 °C
59 %
Minimum bending radius
18 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C