Hose EF-1 SIL, roll=4m, I.D. 127

  • ERIKS:10015615
Image 1
Save to list

€26.85/ meterexcl. VAT

€32.49incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 SIL
Internal diameter
127 mm
Maximum operating pressure
0.8 bar
Vacuum-resistance at 20 °C
17 %
Minimum bending radius
46 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C