
€97.20/ meterexcl. VAT
€117.61incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | CP ARAMID 461 |
Internal diameter | 80 mm |
Maximum operating pressure | 0.42 bar |
Minimum burst pressure | 1.26 bar |
Vacuum-resistance at 20 °C | 20 % |
Minimum bending radius | 34 mm |
Material of inner wall | Impregnated ceramic fabric sheet |
Temperature range | from -60 to 260 °C |