Hose EF-1 SIL, roll=4m, I.D. 152

  • ERIKS:10014761
Image 1
Save to list

€32.11/ meterexcl. VAT

€38.85incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 SIL
Internal diameter
152 mm
Maximum operating pressure
0.7 bar
Vacuum-resistance at 20 °C
14 %
Minimum bending radius
51 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C