• 13
  • 2
  • 3
  • 12
  • 1
  • 1
  • 3
  • 7
  • 2
  • 1
  • 5
  • 6
  • 5
  • 3
  • 2
2350 Products showing for Welding
Product Image

NEDERMAN Fan N29-three phase 2.2 kW exclusive fan support

  • Eriks:23338044
  • Manufacturer:14510829
  • Power:2200 W
  • Supply voltage:400 V
  • Volume flow:3000 m³/h

€2,925.00/ pieceexcl. VAT

€3,539.25incl. VAT

Estimated delivery date - 26/11/2026
Product Image

NEDERMAN Original arm length 4m horizontal version

  • Eriks:23337750
  • Manufacturer:10554535
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:4 m

€1,186.00/ pieceexcl. VAT

€1,435.06incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€3,156.00/ pieceexcl. VAT

€3,818.76incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

NEDERMAN Standard suction arm length 3m

  • Eriks:23337693
  • Manufacturer:10500338
  • Type of accessory:Extraction arm
  • Diameter:160 mm
  • Length:3 m

€700.00/ pieceexcl. VAT

€847.00incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€103.31/ pieceexcl. VAT

€125.01incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

3M Adfloâ„¢ gas filter, A2, 837542

  • Eriks:23581463
  • Manufacturer:7000028075

€120.08/ pieceexcl. VAT

€145.30incl. VAT

Estimated delivery date - 24/11/2026

€52.13/ pieceexcl. VAT

€63.08incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€102.12/ packageexcl. VAT

€123.57incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€15.63/ pairexcl. VAT

€18.91incl. VAT

Sold per: 6Min. order: 6

6 In stock - Estimated delivery date 13/11/2026
Product Image

ESAB Lasdr. OL OK AUTROD1251-08 5KG

  • Eriks:23156693
  • Manufacturer:1251084600
  • Diameter:0.8 mm
  • Weight:5 kg

€7.83/ kilogramexcl. VAT

€9.47incl. VAT

Sold per: 5Min. order: 5

145 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Powergas 223511 set soft power 1925 °C (cilinder including)

  • Eriks:23684583
  • Manufacturer:223511
  • Model:Burner for cartiridge

€88.10/ pieceexcl. VAT

€106.60incl. VAT

13 In stock - Estimated delivery date 13/11/2026

€85.06/ pieceexcl. VAT

€102.92incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

Hose EF-1 SIL, roll=4m, I.D. 60

  • Eriks:10014757
  • Internal diameter:60 mm
  • Maximum operating pressure:1.1 bar
  • Vacuum-resistance at 20 °C:39 %

€13.98/ meterexcl. VAT

€16.92incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 13/11/2026
Product Image

SAF-FRO Mass clip brass CROCODILE 300

  • Eriks:11899433
  • Max. current (Imax):300 A

€15.60/ pieceexcl. VAT

€18.88incl. VAT

45 In stock - Estimated delivery date 13/11/2026
Product Image

Hose EF-1 SIL, roll=4m, I.D. 127

  • Eriks:10015615
  • Internal diameter:127 mm
  • Maximum operating pressure:0.8 bar
  • Vacuum-resistance at 20 °C:17 %

€26.85/ meterexcl. VAT

€32.49incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 14/12/2026
Product Image

GRIFFON Soldering flux S-39 320ml

  • Eriks:23165379
  • Manufacturer:1230010

€12.01/ pieceexcl. VAT

€14.53incl. VAT

16 In stock - Estimated delivery date 13/11/2026

€2.20/ pieceexcl. VAT

€2.66incl. VAT

178 In stock - Estimated delivery date 13/11/2026
Product Image

HONEYWELL Lashelm prota shell baby 50x108 +glas 10

  • Eriks:23307275
  • Manufacturer:810304
  • Sensitivity:Shade 10
  • Viewing window:108x50mm

€67.79/ pieceexcl. VAT

€82.03incl. VAT

12 In stock - Estimated delivery date 13/11/2026

€281.84/ pieceexcl. VAT

€341.03incl. VAT

14 In stock - Estimated delivery date 13/11/2026

€15.20/ pieceexcl. VAT

€18.39incl. VAT

Sold per: 10Min. order: 10

20 In stock - Estimated delivery date 13/11/2026

€4.09/ pieceexcl. VAT

€4.95incl. VAT

339 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Primus 2204 cartridge 336gr

  • Eriks:23684574
  • Manufacturer:220483
  • Type of gas:Propane, Butane
  • Content:0.6 l
  • Model:Disposable cartridge

€10.78/ pieceexcl. VAT

€13.04incl. VAT

46 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Coupling piece - SHELL/POL

  • Eriks:23684775
  • Manufacturer:769200
  • Model:Reducing nipple
  • Connection:Shell-POL

€13.93/ pieceexcl. VAT

€16.86incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

SAF-FRO Tungsten blue 2,4x150mm 150-250A lanthanum

  • Eriks:11899271
  • Diameter:2.4 mm
  • Total length:150 mm
  • Packaging:10

€17.18/ pieceexcl. VAT

€20.79incl. VAT

Sold per: 10Min. order: 10

130 In stock - Estimated delivery date 13/11/2026

€126.77/ pieceexcl. VAT

€153.39incl. VAT

3 In stock - Estimated delivery date 13/11/2026