Gas Equipment

  • 4
  • 13
  • 153
  • 8
  • 1
  • 7
  • 1
  • 8
  • 1
  • 1
  • 7
  • 4
  • 6
  • 1
  • 1
170 Products showing for Gas Equipment
Product Image

SIEVERT Powergas 223511 set soft power 1925 °C (cilinder including)

  • Eriks:23684583
  • Manufacturer:223511
  • Model:Burner for cartiridge

€88.10/ pieceexcl. VAT

€106.60incl. VAT

13 In stock - Estimated delivery date 13/11/2026

€281.84/ pieceexcl. VAT

€341.03incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Primus 2204 cartridge 336gr

  • Eriks:23684574
  • Manufacturer:220483
  • Type of gas:Propane, Butane
  • Content:0.6 l
  • Model:Disposable cartridge

€10.78/ pieceexcl. VAT

€13.04incl. VAT

48 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Coupling piece - SHELL/POL

  • Eriks:23684775
  • Manufacturer:769200
  • Model:Reducing nipple
  • Connection:Shell-POL

€13.93/ pieceexcl. VAT

€16.86incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Metaljet (ultramapp)

  • Eriks:23684570
  • Manufacturer:215512
  • Model:Burner for cartiridge
  • Diameter:16 mm
  • Gas consumption:230 g/h

€165.54/ pieceexcl. VAT

€200.30incl. VAT

19 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Primus 2205 ultragas 210gr

  • Eriks:23684575
  • Manufacturer:220583
  • Type of gas:Propene, Butane, Propene, Acetone
  • Content:0.38 l
  • Model:Disposable cartridge

€21.33/ pieceexcl. VAT

€25.81incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Brander stand d.16mm

  • Eriks:23684793
  • Manufacturer:870401
  • Model:Standard burner
  • Diameter:16 mm
  • Gas consumption:90 g/h

€38.66/ pieceexcl. VAT

€46.78incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Mapp gas cartridge

  • Eriks:13472209
  • Manufacturer:222183
  • Volume:650 ml

€21.33/ pieceexcl. VAT

€25.81incl. VAT

34 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Refillable LP gas cylinder 2000 (340 gr)

  • Eriks:23684558
  • Manufacturer:200019
  • Type of gas:Propane
  • Model:Refillable cylinder
  • Filling quantity:0.34 kg

€102.86/ pieceexcl. VAT

€124.46incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Reduceerventiel 1-4bar-shell met slangbreukventie

  • Eriks:23684608
  • Manufacturer:306319
  • Hose anti-breaking device:1
  • Pressure:1-4 bar
  • Connection:Shell

€131.42/ pieceexcl. VAT

€159.02incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Filled gas cylinder 2012 without valve and hook

  • Eriks:23684564
  • Manufacturer:201219
  • Type of gas:Propane
  • Model:Refillable cylinder
  • Filling quantity:2 kg

€171.47/ pieceexcl. VAT

€207.48incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Gaspatroon c206 190g

  • Eriks:23684578
  • Manufacturer:221093

€3.76/ pieceexcl. VAT

€4.55incl. VAT

87 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Slang-dia 6,3mm 5m 2 koppelingen 3/8 ''

  • Eriks:12132939
  • Manufacturer:770037
  • Type:3/8" - 3/8"
  • Internal diameter:6.3 mm
  • Roll length:5 m

€38.31/ pieceexcl. VAT

€46.36incl. VAT

24 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Heteluchtbrander d.38

  • Eriks:23684796
  • Manufacturer:870801
  • Model:Hot air burner
  • Diameter:38 mm
  • Gas consumption:130 g/h

€64.55/ pieceexcl. VAT

€78.11incl. VAT

13 In stock - Estimated delivery date 13/11/2026

€310.28/ pieceexcl. VAT

€375.44incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Hose 10m d6.3

  • Eriks:23684750
  • Manufacturer:770038
  • Type:3/8" - 3/8"
  • Internal diameter:6.3 mm
  • Roll length:10 m

€49.54/ pieceexcl. VAT

€59.94incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Veiligh.reduceervent.2bar

  • Eriks:23684616
  • Pressure:2 bar
  • Connection:Shell
  • Model:Pressure reducing valve

€116.44/ pieceexcl. VAT

€140.89incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Primus 2203 gaspatroon 175gr

  • Eriks:23684573
  • Manufacturer:220383
  • Type of gas:Propane, Butane
  • Content:0.3 l
  • Model:Disposable cartridge

€8.24/ pieceexcl. VAT

€9.97incl. VAT

28 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT handgreep universeel 3/8''L PROMATIC

  • Eriks:12681950
  • Manufacturer:336611
  • Model:Handle
  • Length:180 mm
Log in to view priceLog in

€38.54/ pieceexcl. VAT

€46.63incl. VAT

25 In stock - Estimated delivery date 13/11/2026

€10.62/ pieceexcl. VAT

€12.85incl. VAT

17 In stock - Estimated delivery date 13/11/2026

€18.16/ pieceexcl. VAT

€21.97incl. VAT

59 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Burner diameter 38mm

  • Eriks:23684625
  • Manufacturer:334180
  • Model:Soft flame burner
  • Diameter:38 mm

€133.83/ pieceexcl. VAT

€161.93incl. VAT

13 In stock - Estimated delivery date 13/11/2026
Product Image

SIEVERT Pressure regulator 2 bar + slbr.

  • Eriks:23684617
  • Manufacturer:309229
  • Pressure:2 bar
  • Model:Pressure reducing valve
  • Connection:Shell
Not available in webshop
23 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

SIEVERT Turboroofer PRO 88 diameter 50 mm

  • Eriks:23684652
  • Manufacturer:344441
  • Model:Roof burner
  • Diameter:50 mm
  • Length:180 mm

€109.62/ pieceexcl. VAT

€132.64incl. VAT

Estimated delivery date - 25/11/2026