Brazing and Soldering

  • 1
  • 1
  • 14
  • 12
  • 7
  • 1
  • 2
  • 1
134 Products showing for Brazing and Soldering

€103.31/ pieceexcl. VAT

€125.01incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€15.20/ pieceexcl. VAT

€18.39incl. VAT

Sold per: 10Min. order: 10

20 In stock - Estimated delivery date 13/11/2026
Product Image

SAF-FRO Tungsten green 2,4x150mm 70-120A pure

  • Eriks:11899265
  • Diameter:2.4 mm
  • Total length:150 mm
  • Packaging:10

€19.14/ pieceexcl. VAT

€23.16incl. VAT

Sold per: 10Min. order: 10

39 In stock - Estimated delivery date 13/11/2026
Product Image

SAF-FRO Tungsten blue 2,4x150mm 150-250A lanthanum

  • Eriks:11899271
  • Diameter:2.4 mm
  • Total length:150 mm
  • Packaging:10

€17.18/ pieceexcl. VAT

€20.79incl. VAT

Sold per: 10Min. order: 10

130 In stock - Estimated delivery date 13/11/2026

€126.77/ pieceexcl. VAT

€153.39incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

STÄUBLI Fitting RBA06.1810/C

  • Eriks:23782762
  • Manufacturer:RBA06.1810/C

€54.78/ pieceexcl. VAT

€66.28incl. VAT

56 In stock - Estimated delivery date 13/11/2026

€18.74/ pieceexcl. VAT

€22.68incl. VAT

133 In stock - Estimated delivery date 13/11/2026

€52.07/ pieceexcl. VAT

€63.00incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€17.16/ pieceexcl. VAT

€20.76incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€9.01/ pieceexcl. VAT

€10.90incl. VAT

9 In stock - Estimated delivery date 13/11/2026

€9.01/ pieceexcl. VAT

€10.90incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€203.38/ pieceexcl. VAT

€246.09incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€4.42/ pieceexcl. VAT

€5.35incl. VAT

165 In stock - Estimated delivery date 13/11/2026
Product Image

WELLER Soldering iron WSP 150

  • Eriks:11875552
  • Nominal power:150 W
  • Voltage:24 V
  • Warm-up period:45 s

€495.50/ pieceexcl. VAT

€599.55incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

WELLER WE1010 soldering station

  • Eriks:13584095
  • Manufacturer:T0053298699
  • Nominal power:70 W
  • Supply voltage:230 V
  • Temperature:450 °C
Not available in webshop
1 In stock - Estimated delivery date 13/11/2026
Contact us

€23.09/ pieceexcl. VAT

€27.94incl. VAT

57 In stock - Estimated delivery date 13/11/2026
Product Image

SAF-FRO Hose grommet 3/8 L D10

  • Eriks:12403606
  • Manufacturer:W000372444

€23.99/ pieceexcl. VAT

€29.03incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

SAF-FRO Hose grommet 3/8 R D10

  • Eriks:12406989
  • Manufacturer:W000372438

€23.38/ pieceexcl. VAT

€28.29incl. VAT

18 In stock - Estimated delivery date 13/11/2026

€8.29/ meterexcl. VAT

€10.03incl. VAT

Sold per: 40Min. order: 40

40 In stock - Estimated delivery date 13/11/2026

€10.11/ meterexcl. VAT

€12.23incl. VAT

Sold per: 40Min. order: 40

200 In stock - Estimated delivery date 13/11/2026

€2.89/ meterexcl. VAT

€3.50incl. VAT

Sold per: 40Min. order: 40

80 In stock - Estimated delivery date 13/11/2026
Product Image

Hose Blue Star coil=100m 8x3,5

  • Eriks:11030783
  • Internal diameter:8 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:15 mm

€2.74/ meterexcl. VAT

€3.32incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

Hose Blue Star coil=50m 6,3x3,5

  • Eriks:10015332
  • Internal diameter:63 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:70 mm

€2.39/ meterexcl. VAT

€2.89incl. VAT

Sold per: 50Min. order: 50

2088 In stock - Estimated delivery date 13/11/2026

€45.56/ pieceexcl. VAT

€55.13incl. VAT

7 In stock - Estimated delivery date 13/11/2026

€203.38/ pieceexcl. VAT

€246.09incl. VAT

3 In stock - Estimated delivery date 13/11/2026