Rulers

  • 1
  • 7
  • 47
  • 6
  • 1
  • 1
  • 1
72 Products showing for Rulers
Product Image

FORMAT Steel ruler 300x28mm rustproof

  • Eriks:23422831
  • Manufacturer:4317784342018
  • Width:28 mm
  • Length:300 mm

€6.49/ pieceexcl. VAT

€7.85incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Steel ruler 500x40x5mm

  • Eriks:23422860
  • Manufacturer:4317784098281
  • Width:40 mm
  • Thickness:5 mm
  • Length:500 mm

€32.96/ pieceexcl. VAT

€39.88incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Measuring tape 2190-3460mm

  • Eriks:12128693
  • Manufacturer:4317784482776

€108.81/ pieceexcl. VAT

€131.66incl. VAT

Estimated delivery date - 18/11/2026

€1.92/ pieceexcl. VAT

€2.32incl. VAT

143 In stock - Estimated delivery date 13/11/2026

€2.80/ pieceexcl. VAT

€3.39incl. VAT

39 In stock - Estimated delivery date 13/11/2026

€4.00/ pieceexcl. VAT

€4.84incl. VAT

63 In stock - Estimated delivery date 13/11/2026

€56.05/ pieceexcl. VAT

€67.82incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€214.00/ pieceexcl. VAT

€258.94incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT LM scale 300mm

  • Eriks:12128697
  • Manufacturer:4317784482813
  • Length:300 mm

€17.96/ pieceexcl. VAT

€21.73incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Steel ruler 500x30mm rustproof

  • Eriks:23422833
  • Manufacturer:4317784342025
  • Width:30 mm
  • Length:500 mm

€11.67/ pieceexcl. VAT

€14.12incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Flexible steel ruler 300x13mm rustproof

  • Eriks:23422830
  • Manufacturer:4317784118873
  • Material:Stainless steel
  • Width:13 mm
  • Thickness:0.5 mm

€2.68/ pieceexcl. VAT

€3.24incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Flexible steel ruler 150x13mm rustproof

  • Eriks:23422827
  • Manufacturer:4317784118866
  • Material:Stainless steel
  • Width:13 mm
  • Thickness:0.5 mm

€2.08/ pieceexcl. VAT

€2.52incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Precision marking gauge 250mm

  • Eriks:23422985
  • Manufacturer:48170250
  • Length:250 mm

€28.88/ pieceexcl. VAT

€34.94incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Precision marking gauge 200mm

  • Eriks:23422984
  • Manufacturer:4317784119368
  • Length:200 mm

€24.76/ pieceexcl. VAT

€29.96incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Flexible steel ruler 100x13mm rustproof

  • Eriks:23422826
  • Manufacturer:4317784211000
  • Length:100 mm

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Estimated delivery date - 18/11/2026
This product is no longer offered.Explore similar products in our assortment
Product Image

FORMAT Steel ruler 1500x30mm rustpr.

  • Eriks:23422836
  • Manufacturer:4317784118910
  • Width:30 mm
  • Thickness:1 mm
  • Length:1500 mm

€35.93/ pieceexcl. VAT

€43.48incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Measuring tape 5960-7230mm

  • Eriks:12128696
  • Manufacturer:4317784482806

€187.70/ pieceexcl. VAT

€227.12incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Flexible steel ruler 500x18mm rustproof

  • Eriks:23422832
  • Manufacturer:4317784118880
  • Width:18 mm
  • Length:500 mm

€5.25/ pieceexcl. VAT

€6.35incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Strgt. edge DIN874/00 VA 300mm

  • Eriks:13608420
  • Manufacturer:4317784585170

€51.06/ pieceexcl. VAT

€61.78incl. VAT

Estimated delivery date - 18/11/2026

€15.62/ pieceexcl. VAT

€18.90incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Strgt. edge DIN874/00 VA 150mm

  • Eriks:14051059
  • Manufacturer:4317784585156

€21.69/ pieceexcl. VAT

€26.24incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Strgt. edge DIN874/00 VA 500mm

  • Eriks:14051061
  • Manufacturer:4317784585187

€108.97/ pieceexcl. VAT

€131.85incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Strgt. edge DIN874/00 VA 200mm

  • Eriks:14051060
  • Manufacturer:4317784585163

€24.33/ pieceexcl. VAT

€29.44incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Strgt. edge DIN874/00 VA 125mm

  • Eriks:14318205
  • Manufacturer:4317784585149

€17.20/ pieceexcl. VAT

€20.81incl. VAT

Estimated delivery date - 18/11/2026