Products
Brands
About Eriks
Customer service
BE - English
Home
Precision stainless steel scri...
Precision stainless steel scribing ruler type 4817
Design: With hardened marking edges, locking screw and laser mm graduation. Matt scale. Flat design.
Application: For easy marking of workpieces.
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
200
1
250
1
300
1
Log in to see your specific pricing.
Log in
3
of
Precision stainless steel scribing ruler type 4817
Product
Length [mm]
Available
Price
excl. VAT
Product
Length [mm]
Available
Price
excl. VAT
Precision marking gauge 250mm
250
€28.88
/
piece
Precision marking gauge 200mm
200
€24.76
/
piece
Precision marking gauge 300mm
300
€32.83
/
piece
Log in