FORMAT

FORMAT Steel ruler 300x28mm rustproof

  • ERIKS:23422831
  • Manufacturer:4317784342018
Image 1
Steel ruler, 30 mm wide

Design: Made of rustproof, hard-rolled spring steel, matt surface, rounded edges, EC accuracy class II, marked from a length of 500 mm. Graduation: Upper edge 1/2 mm, Lower edge 1 mm.

Save to list

€6.49/ pieceexcl. VAT

€7.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
28 mm
Length
300 mm