

Design: Made of rustproof, hard-rolled spring steel, matt surface, rounded edges, EC accuracy class II, marked from a length of 500 mm. Graduation: Upper edge 1/2 mm, Lower edge 1 mm.
€2.08/ pieceexcl. VAT
€2.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Material | Stainless steel |
Width | 13 mm |
Thickness | 0.5 mm |
Length | 150 mm |
Half mm scale | Yes |