FORMAT

FORMAT Flexible steel ruler 500x18mm rustproof

  • ERIKS:23422832
  • Manufacturer:4317784118880
Image 1
Steel ruler, 18 mm wide

Design: Made of rustproof, hard-rolled spring steel, matt surface, rounded edges, EC accuracy class II, marked from a length of 500 mm. Graduation: Upper edge 1/2 mm, Lower edge 1 mm.

Save to list

€5.25/ pieceexcl. VAT

€6.35incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
18 mm
Length
500 mm