MITUTOYO

MITUTOYO Knife Edge Straight Edge 75mm - artnr. 528-101

  • ERIKS:23144089
  • Manufacturer:4055086002864
Image 1
Knife Edge Straight EdgeSeries 528A Mitutoyo tool designed to test straightness by holding against a backlighted surface. The degree of straightness of the tested surface is qualitatively indicated by the amount of light that can be seen under the straight edge reference edge, which is hardened, ground and micro-lapped.
Save to list

€56.05/ pieceexcl. VAT

€67.82incl. VAT

4 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Length
75 mm