• 52
  • 1
  • 46
  • 2
  • 1
  • 2
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 4
  • 1
  • 1
3089 Products showing for Measuring Instruments
Product Image

FORMAT Steel ruler 300x28mm rustproof

  • Eriks:23422831
  • Manufacturer:4317784342018
  • Width:28 mm
  • Length:300 mm

€6.49/ pieceexcl. VAT

€7.85incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Pocket calipers w. lock- stainless 150mm

  • Eriks:23141269
  • Manufacturer:4317784099271
  • Measuring range:from 0 to 150 mm
  • Accuracy:0.05 mm
  • Jaw length:40 mm

€30.89/ pieceexcl. VAT

€37.38incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Scriber carbide tip 150mm with clip

  • Eriks:23144595
  • Manufacturer:4317784098311
  • Length:150 mm

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spirit level LM silber anodised 150cm

  • Eriks:23422785
  • Manufacturer:4317784098403
  • Length:1500 mm

€46.10/ pieceexcl. VAT

€55.78incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Precision sensor gauge 13 sheet 0.05-1mm

  • Eriks:23422461
  • Manufacturer:4317784099141
  • Blade length:100 mm
  • Number of blades:13
  • Measuring range minimum value:0.05 mm

€2.77/ pieceexcl. VAT

€3.35incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Steel square with stop galvanised 300x180mm

  • Eriks:23422568
  • Manufacturer:4317784099776
  • Length long shank:300 mm
  • Leg length:180 mm

€27.00/ pieceexcl. VAT

€32.67incl. VAT

Estimated delivery date - 18/11/2026
Product Image

SKF Feeler gauges 729865 A

  • Eriks:23759762
  • Manufacturer:729865 A
  • Blade length:100 mm
  • Number of blades:13
  • Measuring range minimum value:0.03 mm

€42.27/ pieceexcl. VAT

€51.15incl. VAT

41 In stock - Estimated delivery date 13/11/2026
Product Image

SKF Feeler gauges 729865 B

  • Eriks:23759763
  • Manufacturer:729865 B
  • Blade length:200 mm
  • Number of blades:29
  • Measuring range minimum value:0.05 mm

€94.71/ pieceexcl. VAT

€114.60incl. VAT

29 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Pocket tape measure 2mx13mm white

  • Eriks:23422739
  • Manufacturer:4317784098793
  • Length:2 m
  • Width:13 mm

€9.77/ pieceexcl. VAT

€11.82incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Spirit level LM silber anodised 40cm

  • Eriks:23422780
  • Manufacturer:4317784098359
  • Length:4000 mm

€16.24/ pieceexcl. VAT

€19.65incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Pocket calipers w. lock- stainless 300mm

  • Eriks:12596222
  • Manufacturer:4317784520744
  • Measuring range:from 0 to 300 mm

€82.16/ pieceexcl. VAT

€99.41incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Scriber straight/curved 250mm

  • Eriks:23422953
  • Manufacturer:4317784098304

€2.46/ pieceexcl. VAT

€2.98incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Pocket tape measure 3mx13mm white

  • Eriks:23422740
  • Manufacturer:4317784098809
  • Length:3 m
  • Width:13 mm

€10.84/ pieceexcl. VAT

€13.12incl. VAT

40 In stock - Estimated delivery date 13/11/2026
Product Image

FORMAT Spirit level LM red powder-coated 30cm

  • Eriks:23422788
  • Manufacturer:4317784098410
  • Length:300 mm

€26.59/ pieceexcl. VAT

€32.17incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Outside micrometer with gauge blocks 800-900mm

  • Eriks:12596293
  • Manufacturer:4317784521239
  • Measuring range:from 800 to 900 mm

€1,034.21/ pieceexcl. VAT

€1,251.39incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Outside micrometer with gauge blocks 700-800mm

  • Eriks:12596292
  • Manufacturer:4317784521222
  • Measuring range:from 700 to 800 mm

€815.07/ pieceexcl. VAT

€986.23incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT External micrometers withcurved measuring faces 0-25mm

  • Eriks:23421147
  • Manufacturer:4317784286138
  • Measuring range:from 0 to 25 mm

€66.59/ pieceexcl. VAT

€80.57incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Steel ruler 500x40x5mm

  • Eriks:23422860
  • Manufacturer:4317784098281
  • Width:40 mm
  • Thickness:5 mm
  • Length:500 mm

€32.96/ pieceexcl. VAT

€39.88incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FORMAT Measuring tape 2190-3460mm

  • Eriks:12128693
  • Manufacturer:4317784482776

€108.81/ pieceexcl. VAT

€131.66incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM Lange voelermatenset 804.l19st 0,04-0,25mm 150mm

  • Eriks:23445897
  • Manufacturer:804.L
  • Blade length:150 mm
  • Number of blades:19

€30.56/ pieceexcl. VAT

€36.98incl. VAT

2 In stock - Estimated delivery date 13/11/2026

€1.92/ pieceexcl. VAT

€2.32incl. VAT

143 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Dela.1257.02 aanslagwinkelhaak 100mm klasse II

  • Eriks:23450025
  • Manufacturer:DELA.1257.02
  • Leg length:100 mm

€15.83/ pieceexcl. VAT

€19.15incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Dela.3298.30 smetkoord 30m

  • Eriks:23450072
  • Manufacturer:DELA.3298.30

€13.15/ pieceexcl. VAT

€15.91incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM Voelermatenset 804 19st 0,04-1mm 90mm

  • Eriks:23445895
  • Manufacturer:804
  • Blade length:90 mm
  • Number of blades:19
  • Measuring range minimum value:0.04 mm

€14.07/ pieceexcl. VAT

€17.02incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

FACOM 816 zakschuifmaat 1/20 150mm

  • Eriks:23445931
  • Manufacturer:816
  • Measuring range:from 0 to 150 mm

€113.26/ pieceexcl. VAT

€137.04incl. VAT

3 In stock - Estimated delivery date 13/11/2026