

€40.46/ pieceexcl. VAT
€48.96incl. VAT
25 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Total length | 300 mm |
Material | Bimetal |
Tooth distance | 4.3 mm |
Type | Bosch-nr. S1411df |