
| Product | Cutting length | Tooth distance [mm] | Material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| 5 Jigsaw blades "basic metal" HSS 51mm - tooth pitch 1.2mm (Bosch-nr. T118a) (623637000) | 51 | 1.2 | HSS | €11.79/piece | |
| 5 Jigsaw blades "basic metal" 51/ 1.2 mm (623647000) | €10.59/piece | ||||
| 5 Jigsaw blades "basic metal" 106/1.2 mm (623629000) | €17.49/piece | ||||
| 5 Jigsaw blades "basic metal" 66/ 0.7 mm (623636000) | €10.59/piece | ||||
| 5 Jigsaw blades "basic metal" 51/ 2.0 mm (623638000) | €10.59/piece | ||||
| 25 Jigsaw blades "basic metal" 51/2.0 mm (623618000) | €50.15/package | ||||
| 25 Jigsaw blades "basic metal" 106/1.2mm (623623000) | €75.69/package | ||||
| 25 Jigsaw blades "basic metal" 51/ 1.2 mm (623692000) | €51.09/package | ||||
| 5 Jigsaw blades "basic metal" 106/2.0 mm (623697000) | €15.58/package | ||||
| 5 Jigsaw blades "basic metal" 66 mm/progr. (623924000) | €11.79/package | ||||
| 5 Jigsaw blades "basic metal" 66mm/progr. (623925000) | €10.59/package | ||||
| 5 Jigsaw blades "basic metal" 66 mm/progr. (623926000) | €10.59/package | ||||
| 3 Jigsaw blades "basic metal" 51/ 1.2 mm (623965000) | €7.74/package |