BOSCH

BOSCH Jigsaw blade T 118 A pack with 5 pc.

  • ERIKS:23943588
  • Manufacturer:3165140007290
Image 1
Jigsaw blade for metal
Save to list

€9.00/ pieceexcl. VAT

€10.89incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Cutting length
67
Tooth distance
1.1 - 1.5 mm
Material
HSS
Type
Bosch-nr. T118a